Tapered roller bearing NTN 4T-42687/42620, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-42687/42620
See technical informationReferences
NTN:4T-42687/42620
Rubix:204A7592
EAN:4547359799125




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 30.162 mm |
Product details : NTN 4T-42687/42620 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x30,162 mm |
|---|---|
| Logistic Weight | 1475 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 127 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 63.12 excl. VAT
/ Each
£ 75.74 incl. VAT
- Usually arrives within 14 working days