Precision Tapered Roller Bearing
Inner diameter | 36.512 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 23.02 mm |
Logistics dimensions (L x W x H) | 29,464x76,2x76,2 mm |
---|---|
Logistic Weight | 626 g |
Packaged dimensions (D x W x H) | 85,852x85,852x36,576 mm |
Package weight | 626 g |
Inner diameter | 36.512 mm |
Outer diameter | 76.2 mm |
Width | 23.02 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days