566
Inner diameter | 70 mm |
---|---|
Outer diameter | 127.022 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 36,51x127,02x127,02 mm |
---|---|
Logistic Weight | 1970 g |
Inner diameter | 70 mm |
Outer diameter | 127.022 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Reference speed | 3800 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 255000 N |
Basic dynamic load, radial - Cr | 176000 N |
Usually arrives within 14 working days