Tapered roller bearing Timken HH924349-90019, Outer diameter: 241.3 mm | Inner diameter: 111.252 mm | Width: 158.75 mm


Double-Row Tapered Roller Bearing

References
timken:HH924349-90019
rubix:396A3553
ean:0053893710488
brand logo
brand logo
Technical specifications
Inner diameter111.252 mm
Outer diameter241.3 mm
Width158.75 mm
See all Specifications

Product details : TIMKEN HH924349-90019 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)158,75x241,3x241,3 mm
Logistic Weight32259 g
Packaged dimensions (D x W x H)77,724x234,95x234,95 mm
Inner diameter111.252 mm
Outer diameter241.3 mm
Width158.75 mm
Show UNSPSC/ECL@SS
£ 5,881.40 excl. VAT
/ Each
£ 7,057.68 incl. VAT
  • Usually arrives within 14 working days