Tapered roller bearing NTN 32913XA, Outer diameter: 90 mm | Inner diameter: 65 mm | Width: 17 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32913XA
Rubix:204A6765
EAN:4547359296549



Documents
Product details : NTN 32913XA TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x17 mm |
|---|---|
| Logistic Weight | 345 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 28.03 excl. VAT
/ Each
£ 33.64 incl. VAT
- Delivery usually within ( 3 ) days
