TEGERA 778 SYNTHETIC GLOVE 10 XL

Precision work gloves 778 TEGERA®

See technical informationSee documents
References
Tegera:778-10
Rubix:386A1340
EAN:7340118324074
brand logo
Technical specifications
Size10
Coating of the glovespolyurethane
Main materialnylon
Documents

Product details : TEGERA 778 SYNTHETIC GLOVE 10 XL


Our thinnest glove suitable for fine precision work. Great dexterity and tactility thanks to ultra-thin 18 gg knitting technology. Thin PU coating on palm for better grip and abrasion protection.White colour for clean tasks.
White coloured glove for fine precision work where great dexterity is desirable.

Strengths

Ultra thin, Super soft

Applications

Fine assembly, Painting

Technical specifications


Attributes
Size10
Coating of the glovespolyurethane
Main materialnylon
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)