References
Tegera:850-7
Rubix:386A1784
EAN:7392626027244


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : TEGERA 850 SYNTHETIC GLOVE 7 S
A synthetic glove with a smooth finish, palm dipped in PU. Good grip and fingertip feel. Suitable in dry/slightly damp environments. Comfortable, versatile glove for precision work. The white color makes it easier to detect dirt.
Synthetic glove with a smooth finish, palm dipped with PU. Good grip and fingertip feel.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Material | nylon/polyurethane |
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
- Usually arrives within 14 working days