References
Tegera:957-9
Rubix:386A2327
EAN:7340118436425


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | cotton |
| Abrasion resistance level | 3 |
Product details : TEGERA 957 SYNTHETIC GLOVE 9 L
Durable synthetic glove for all-round work. Water and oil repellent palm in polyurethane and breathable back in cotton. It is a versatile glove suitable for wet, moist, harsh, dirty, oily, and greasy environments.
Durable synthetic glove for all-round work, made of coated fabric.
Strengths
Breathable back, Water repellent palm
Applications
Agricultural work, Assembly, Building and construction, Concrete work, Construction, Decontamination, Engineering, Fishing, Forest work, Marine work, Metalwork, Mining, Paper industry work, Repair work, Rescue work, Sanitation, Sheet-metal work, Shop work, Soil preparation, Transport work, Warehouse work, Wood industry work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | cotton |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Colour | white |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- Usually arrives within 14 working days