Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 882 SYNTHETIC GLOVE 8 M
TEGERA 882 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 882
References
tegera:
882-8
rubix:
386A1950
ean:
7392626040205
Technical specifications
Size
8
Coating
nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 882 SYNTHETIC GLOVE 8 M
TEGERA® 882, Synthetic glove, nitrile foam, fully dipped, nylon, 15 gg, micro foam grip pattern, Cat. II, withstands contact heat up to 100°C, water and oil repellent, for fine assembly work
Technical specifications
Attributes
Size
8
Coating
nitrile
Abrasion resistance level
4
Main material
nitrile
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.70
excl. VAT
/
Each
£
5.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 888 LEATHER GLOVE 12 3XL
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 7 PK1
PORTWEST A740BKRL POWERTOOL PRO GLOVE BLACK SIZE L
ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 8
TEGERA 124 LEATHER GLOVE 6 XS
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 8
TEGERA 883A SYNTHETIC GLOVE 11 2XL
TEGERA 882 SYNTHETIC GLOVE 10 XL
TEGERA 116 LEATHER GLOVE 6 XS
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 10
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 9 PK1
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE XL PK1
TEGERA 6615 LEATHER GLOVE 7 S