References
Gates:SPBP5000 PREDATOR
Rubix:103A5293
Manufacturer :919005000
EAN:5414465579806

Documents
Product details : GATES 919005000 PREDATOR V-BELT SPBP5000/5VP2000
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 5000 mm |
| Interior length | 5000 mm |
| Outer length | 5022 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 106.29 excl. VAT
/ Each
£ 127.55 incl. VAT
- Usually arrives within 14 working days
