Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS BRASS PADLOCK KA65/40 KEY 6404
ABUS BRASS PADLOCK KA65/40 KEY 6404
Key padlocks Abus
References
abus:
65-40
rubix:
80111967
manufacturer :
11989
ean:
4003318119897
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS BRASS PADLOCK KA65/40 KEY 6404
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Weight
170
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.64
excl. VAT
/
Each
£
18.77
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ABUS 65/30KA301 KEYED ALIKE
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
ABUS TITANIUM PADLOCK KA 64TI/30-KA6311
FORMA-STOR BLOKKABAR FRBL2
ABUS PADLOCK BRASS 65 30MM KA 65/30KA307
ABUS TITANIUM PAD LOCK 64TI-40
ABUS 147TSA/30 B COMBINATION TSA LOCK 3MM SHACKLE
ABUS 72 PADLOCK ALUMINIUM 40MM HB GREEN
ABUS KEYED ALIKE PADLOCK 64TI/30KA-6312
ABUS BRASS PADLOCK 65CS/40C
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLACK
ABUS STEEL LAMINATED PADLOCK 41/40
ABUS T84MB BRASS PADLOCK 40MM YELLOW
ABUS 11976 PADLOCK 30MM BRASS 65/30 KA 6303
ABUS STEEL LOCK 83/55