Pressed steel swivel castor, Heavy duty design Nylon heavy duty wheel
Load capacity | 120 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Bracket: LK series
Wheel: SPO series
Logistic Weight | 530 g |
---|---|
Load capacity | 120 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 94 Shore |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
111 mm | |
32 mm |
Usually arrives within 14 working days