Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V51A160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V51A160ARJP05
rubix:
230A4071
Technical specifications
Load capacity
300
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V51A160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.81
excl. VAT
/
Each
£
54.97
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER FIXED PLATE 100MM 200KG
BLICKLE BS-SPK100K HEAVY DUTY CASTOR FLANGED IRON WHEEL
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z
SPARTEX V82Q200PNRP05 STAINLESS BRAKED CASTOR 200MM POLYURETHANE TYRED
SPEED RUBBER SWIVEL PLATE 200MM 650KG
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
BLICKLE 42663 B-RD 182R PRESSED STEEL FIXED CASTOR, MEDIUM DUTY
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN
BLICKLE 754265 CASTOR S/S BX-POHI 100G EACH
BLICKLE 200MM FIXED CASTOR BH-ALTH200K
BLICKLE LSD-GB 128K 755017 CASTOR WHEEL
SPARTEX V80Q080PNRP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED