Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V51A125ARJP05
rubix:
230A4066
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.59
excl. VAT
/
Each
£
43.91
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
HIGH TEMP WHEEL STAINLESS SWIVEL BRAKED PLATE 100MM
SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
579441 BLICKLE L-ALST 200K-FI
SPARTEX V32V050TRPP01 BRAKED SWIVELCASTOR 50MM THERMOPLASTIC RUBBER TY
BLICKLE WHITENYLONWHEEL PO 60/12G
RUBBER FIXED PLATE 125MM 250KG
BLICKLE FIXED CASTOR BKPXA-PATH-80G
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
BLICKLE LS-GTH 302K-ST CASTOR
SPARTEX V52Q125EAPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
RUBBER SWIVEL CASTOR 100MM 200KG
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
CAST IRON SWIVEL PLATE BRAKE 200MM 1000KG