Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, electrically conductive
Load capacity | 135 kg |
---|---|
Wheel diameter | 160 mm |
Wheel width | 40 mm |
Bracket: L series
Wheel: V series
Logistic Weight | 3216 g |
---|---|
Load capacity | 135 kg |
Wheel diameter | 160 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Rubber |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
Shore A Hardness | 80 Shore |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
195 mm | |
40 mm |
Usually arrives within 14 working days