Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q100NYPB12 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V80Q100NYPB12 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-V80Q100NYPB12
rubix:
230A4113
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V80Q100NYPB12 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
STAINLESS STEEL SINGLE HOLE FIXING SWIVEL CASTOR 100MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.10
excl. VAT
/
Each
£
31.32
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 80MM PALLET ROLLER HTH 80X70/20-70K
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
STAINLESS NYLON FIXED PLATE 150MM 800KG
SPARTEX V52Q250ARJP05 BRAKED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX VSLF200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V50A100PTJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
BLICKLE LE-PO-125K-FI SWIVEL CASTOR STOP FIX BRAKE
SPARTEX V50Q150EAPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL