SPARTEX VSH100PTJP06SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
See technical informationReferences
Spartex:UK-VSH100PTJP06SWB
Rubix:230A4281
Product details : SPARTEX VSH100PTJP06SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR
250MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 179.95 excl. VAT
/ Each
£ 215.94 incl. VAT
- Usually arrives within 14 working days

