Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
Caster for transport Spartex
References
spartex:
UK-V361RN
rubix:
230A3998
Technical specifications
Load capacity
90
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
PLATE FIXING SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
90
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.25
excl. VAT
/
Each
£
13.50
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
NYLON SWIVEL CASTOR 125MM 300KG LOAD
BLICKLE VPP-200/20R 200MM RUBBER WHEEL
SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V40Q160GNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE SWIVELCASTOR LKDB-PUA-50G
GATE CASTOR SWIVEL 75KG 377A4005
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 28906GB HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAI
SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V82Q125NYRB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR