Pressed steel swivel castor, with top plate fitting, heat-resistant, with brake system 'stop-fix' Blickle TempLine® wheel Basic, with solid rubber tyres, with pressed steel rim, heat-resistant
Load capacity | 90 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 37.5 mm |
Bracket: LI series
Wheel: VEHI series
Logistic Weight | 1129 g |
---|---|
Load capacity | 90 kg |
Wheel diameter | 125 mm |
Wheel width | 37.5 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 200 °C |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
150 mm | |
37,5 mm |
Usually arrives within 14 working days