Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 867643 ABS HOUSING DRY PRESSURE GAUGE DIAM 40MM 0/6 BAR 1/8IN
MECALINE 867643 ABS HOUSING DRY PRESSURE GAUGE DIAM 40MM 0/6 BAR 1/8IN
PRESSURE GAUGE ABS CASE - REAR BRASS CONNECTION
References
mecaline:
867643
rubix:
216A3458
ean:
3660338215971
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 867643 ABS HOUSING DRY PRESSURE GAUGE DIAM 40MM 0/6 BAR 1/8IN
ABS Case with Acrylic glass sight glass. Read brass connection 1/4". IP43. For non-corrosive fluid between -20° and +60°C. Bourdon tube. Class 2.5 in Ø 40 and Ø 50. Complies with EN 837-1.
Technical specifications
Attributes
Material
ABS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.87
excl. VAT
/
Each
£
14.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
AVENTICS 2121806040
MECALINE 853368 UNION TEE MM 3
MECALINE 867646 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/2 5 BAR
LEGRIS LF3600 BRASS FITTING 3616-10-00
SMC KQ2H10-00A MALE FITTING I 10 TUBE
MECALINE 853372 DIFF. DIAM. UNION TEE 4-3
SMC KQ2H13-00A MALE FITTING I 1/2 TUBE
LEGRIS LF3000 FITTING 3168 06 04
MECALINE 859754 DIFF. DIAM. UNION TEE MM 8-6
SMC KBZ1-04 FITTING
SMC KQB2L10-00 ONE-TOUCH FITTING
MECALINE 859008 POLYAMIDE PLUG 6
SMC KQ2H08-00A MALE FITTING I 8 TUBE
LEGRIS LF3000 FITTING 3102 04 00
MECALINE 859759 DIFF. DIAM. UNION TEE MM 12-16