FESTO 531773 SEALING RING OK-3/8


OK Sealing ring

References
festo:OK-3/8
rubix:119A9961
manufacturer :531773
ean:4052568048075
OK-3/8 Sealing ring
brand logo
Technical specifications
TypeOK Sealing ring
Min. service pressure -0.95 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 531773 SEALING RING OK-3/8


Sealing ring OK-3/8 To seal (screw-in) Threaded pins. Based on the standard=ISO 16030, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight0,5 g
TypeOK Sealing ring
Min. service pressure -0.95 bar
Max. service pressure10 bar
MaterialRoHS compliant
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
  • Delivery usually within ( 6 ) days