Pressure Gauge
Type | pressure gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 6 bar |
Logistics dimensions (L x W x H) | 45x57x45 mm |
---|---|
Logistic Weight | 72,71 g |
Type | pressure gauge |
Min. service pressure | 0 bar |
Max. service pressure | 6 bar |
Material | abs (housing);ps (inspection window);brass (screwed trunnion) |
Delivery usually within ( 6 ) days