Pressure Gauge
Type | Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 55x55x55 mm |
---|---|
Logistic Weight | 100,45 g |
Type | Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Material | Brass;ABS (Housing);PMMA (Screen) |
Usually arrives within 14 working days