FESTO 159603 FLANGED PRESSURE GAUGE FMA-63-16-1/4-EN


Flanged Pressure Gauge

References
festo:FMA-63-16-1/4-EN
rubix:129A6436
manufacturer :159603
ean:4052568071684
FMA-63-16-1/4-EN Flanged pressure gauge
brand logo
Technical specifications
TypeFlanged Pressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 159603 FLANGED PRESSURE GAUGE FMA-63-16-1/4-EN


Flanged pressure gauge FMA-63-16-1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=63, Design structure=Bourdon-tube pressure gauge, Mounting type=Front panel installation

Technical specifications


Attributes
Logistic Weight131,4 g
TypeFlanged Pressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialPS (Housing);SAN (Sight Glass);ABS (Dial)
Show UNSPSC/ECL@SS
£ 40.89 excl. VAT
/ Each
£ 49.07 incl. VAT
  • Delivery usually within ( 11 ) days