References
Festo:MA-40-16-1/8-EN-DPA
Rubix:129A4482
Manufacturer :529046
EAN:4052568047382

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 529046 PRESSURE GAUGE MA-40-16-1/8-EN-DPA
Pressure gauge MA-40-16-1/8-EN-DPA With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 68,04 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | abs (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 2 ) days