FESTO 526097 PRESSURE GAUGE KIT DPA-63-16-MA-SET
Pressure Gauge Kit
See technical informationSee documentsReferences
Festo:DPA-63-16-MA-SET
Rubix:130A1679
Manufacturer :526097
EAN:4052568083502

Technical specifications
| Type | pressure gauge kit |
|---|---|
| Min. service pressure | 16 bar |
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 526097 PRESSURE GAUGE KIT DPA-63-16-MA-SET
Pressure gauge kit DPA-63-16-MA-SET for pressure booster Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=with external (male) thread, Operating pressure=16 bar
Technical specifications
Attributes
| Logistic Weight | 251,5 g |
|---|---|
| Type | pressure gauge kit |
| Min. service pressure | 16 bar |
| Max. service pressure | 16 bar |
| Series | dpa |
| Connection | g1/8 |
Show UNSPSC/ECL@SS
£ 56.46 excl. VAT
/ Each
£ 67.75 incl. VAT
- Delivery date on request
Contact a branch