Pressure Gauge
Type | Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 49x42x43 mm |
---|---|
Logistic Weight | 34,7 g |
Type | Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Material | Brass (Housing);PC (Inspection Window);Brass (Screwed Trunnion) |
Delivery usually within ( 6 ) days