FESTO 526789 PRESSURE GAUGE MA-50-145-R1/4-PSI-E-RG
Pressure Gauge
See technical informationSee documentsReferences
Festo:MA-50-145-R1/4-PSI-E-RG
Rubix:129A4479
Manufacturer :526789
EAN:4052568047139

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
Documents
Product details : FESTO 526789 PRESSURE GAUGE MA-50-145-R1/4-PSI-E-RG
Pressure gauge MA-50-145-R1/4-PSI-E-RG With display unit in psi, adjustable red/green range. Indicating range [psi]=0 - 145 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 122,3 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 9.997 bar |
| Material | abs (housing);pmma (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- Delivery usually within ( 2 ) days