Sealing Ring Assortment
Type | Sealing Ring Assortment |
---|---|
Min. service pressure | -0.95 bar |
Max. service pressure | 30 bar |
Logistic Weight | 404 g |
---|---|
Type | Sealing Ring Assortment |
Min. service pressure | -0.95 bar |
Max. service pressure | 30 bar |
Material | HNBR (Seal);Aluminium (Stop Ring) |
Delivery usually within ( 11 ) days