FESTO 130851 SEALING RING OK-M7


OK Sealing ring

References
festo:OK-M7
rubix:119A9469
manufacturer :130851
ean:4052568025717
OK-M7 Sealing ring
brand logo
Technical specifications
Typeok sealing ring
Min. service pressure -0.95 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 130851 SEALING RING OK-M7


Sealing ring OK-M7 To seal (screw-in) Threaded pins. Based on the standard=ISO 16030, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight0,09 g
Typeok sealing ring
Min. service pressure -0.95 bar
Max. service pressure10 bar
Materialrohs compliant
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
  • Delivery usually within ( 11 ) days