Pressure gauge
Type | Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 105x70x95 mm |
---|---|
Logistic Weight | 104 g |
Type | Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Material | ABS |
Delivery usually within ( 2 ) days