References
Festo:OK-M5
Rubix:119A9468
Manufacturer :130850
EAN:4052568025700

Technical specifications
| Type | ok sealing ring |
|---|---|
| Min. service pressure | -0.95 bar |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 130850 SEALING RING OK-M5
Sealing ring OK-M5 To seal (screw-in) Threaded pins. Based on the standard=ISO 16030, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x8x1 mm |
|---|---|
| Logistic Weight | 0,07 g |
| Type | ok sealing ring |
| Min. service pressure | -0.95 bar |
| Max. service pressure | 10 bar |
| Material | rohs compliant |
Show UNSPSC/ECL@SS
£ 0.40 excl. VAT
/ Each
£ 0.48 incl. VAT
- Delivery usually within ( 2 ) days