LEGRIS 5M FEP TUBE 1005T04-00-25


Fluoropolymer (FEP) Tubing

References
parker legris:1005T04 00 25
rubix:115A5546
ean:0820099164953
T005 - FLUOROPOLYMER FEP TUBING, 5 M ROLLS
brand logo
Technical specifications
Inner diameter2.5 mm
See all Specifications

Product details : LEGRIS 5M FEP TUBE 1005T04-00-25


FEP (fluorinated ethylene propylene) tubing is a robust engineering fluoropolymer which provides excellent fluid visibility and is perfect for flow control monitoring.


Features/Benefits:


- Flow Control Transparent


• Flexible and non-flammable material

• Resistant to nearly all chemicals and solvents


- Tried-&-Tested Properties


• Excellent transmission of UV light

• Low friction coefficient

• Food-grade material

• Low permeability

• Easily weldable

• Silicone-free


Markets:


• Food and Beverage

• Lab / Diagnostic

• Industrial Chemical Processing

• Oil and Gas


Applications:


• Aggressive Fluids Conveying

• Applications Requiring High Temperature

• Fire Hazard Zones

• Applications Subjected to Intensive Cleaning

• Thermal Management


Technologies:


• Fluoropolymer Tubing

• FEP Tubing

• Fluorinated Ethylene Propylene

• Fluorinated Ethylene Propylene Tubing

• Industrial Tubing


Technical Characteristics:


• Fluids: Industrial fluids

• Materials: Fluorinated ethylene propylene (pure)

• Pressure: 0 to 28 bar

• Temperature: -40°C to +150°C


Regulations:


Food

• FDA: 21 CFR 177.1550

• RG: 1935/2004

Industrial

• UL94 V-0 (Fire resistance)

• DI: 2002/95/EC (RoHS), 2011/65/EC

• DI: 97/23/EC (PED)

• RG: 1907/2006 (REACH)


Product Types:


• Fluoropolymer (FEP) Tubing

Application: Food Processing, UV, Gas Sampling, Chemicals, Thermal Cycling, Laboratory, Instrumentation
Division: Low Pressure Connectors Europe Division
Length (m): 5
Maximum Operating Pressure: 28
Maximum Operating Temperature: 150
Media: Industrial Fluids
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: FDA 21 CFR 177.1550, UL 94 V-0 (Fire Resistance, Industrial), REACH 1907/2006 (Industrial), RG: 1935/2004, RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial)
Tube I.d. (mm): 2,5
Tube O.d. (mm): 4
Weight: 0.168

Technical specifications


Attributes
Logistic Weight168 g
Package weight168 g
Inner diameter2.5 mm
Min. temperature-40 °C
Max. temperature150 °C
30 mm
280 mm
Show UNSPSC/ECL@SS
£ 46.94 excl. VAT
/ Each
£ 56.33 incl. VAT
  • Usually arrives within 14 working days