PARKER 477-8 1/2 ELITE NO SKIVE POWERLIFT 2 WIRE HOSE


Medium Pressure Elite Parkrimp No-Skive Hoses 477-TC-ST PowerLift - 477RH

References
parker hannifin:477-8
rubix:270A5082
brand logo
brand logo
Technical specifications
Inner diameter12.7 mm
See all Specifications

Product details : PARKER 477-8 1/2 ELITE NO SKIVE POWERLIFT 2 WIRE HOSE


Parker's Medium Pressure Elite No-Skive hoses 477, 477TC, 477ST and 477RH offer an excellent solution for general-medium pressure hydraulic systems and demanding bend radii applications such as lifting equipment. Based on advanced materials and production technologies this hose range has a smaller bend radius and a reduced outside diameter that results in a significant advantage in terms of space and weight on compact equipment. This medium pressure hoses are available with standard cover, tough cover (TC), super tough cover (ST) and fire-retardant synthetic rubber cover. Tough cover offers 80 x and super tough cover even 450 x greater abrasion resistance than standard rubber cover hoses. The Parker Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.  

Markets:
• Materials Handling  
• Construction Equipment
• Forestry
• Agriculture
• Transportation

Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the end-users.
• Small bend radii and lightweight for applications where space and weight are determining factors.
• High quality compounds allow thin covers, less weight
• High flexibility for easier installation and increased service life.
• High abrasion resistance hose covers superior to ISO 6945 requirements, extending service life.
• High ozone-resistant cover compounds extending weathering and aging resistance.
• Fire-retardant cover (Railway approved):
European Standard EN 45545
HL for R22 (internal) and HL3 for R23 (external)
• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly.

Applications:
• General medium pressure hydraulic systems and demanding bend radii applications such as lifting equipment.
• All materials handling applications
• Truck cranes
• Fork lift trucks
• Aerial lifts
• Cranes
• Telehandlers
• Railway (hydraulic brake and hydrostatic systems)
Parker's Medium Pressures Hoses 477, 477TC, 477ST, 477RH are compatible with the Parker Parkrimp medium pressure fitting series 48
Application: Trucks, Cranes & Lifting Equipment
Brand: Parker
Compatible Fitting: 48 Series
Cover Material: Synthetic Rubber
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose Cover Material: Synthetic rubber
Hose I.d. (size): -8
Hose Inner Tube Material: Nitrile Butadiene Rubber (NBR)
Hose Reinforcement Material: 2 Braids of High Tensile Wire
Industry: Off-road Machinery
Inside Diameter: 1/2, 12.7
Materials Of Construction: Rubber
Maximum Operating Pressure: 5500, 38, 380
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air), Coolants (Glycol, Coolants (Glycol), Fuels - Check fuel type with our catalogue chart., Lubricants (Oils), Petroleum Hydraulic Fluids, Water
Minimum Bend Radius: 105, 4.134
Minimum Operating Temperature: -40
Outside Diameter: 0.803, 20.4
Product Style: Elite No-Skive Power Lift
Product Type: Hydraulic Hose
Technology: Fluid & Gas Handling
Weight: 0.37, 0.55

Technical specifications


Attributes
Inner diameter12.7 mm
Min. temperature-40 °C
Max. temperature100 °C
Max. service pressure380 bar
Interior diameter (inch)1/2 ''
Exterior diameter (inch)0,803 ''
Outer diameter20.4 mm
Bend radius105 mm
MaterialRubber
Show UNSPSC/ECL@SS
£ 19.95 excl. VAT
/ Metre
£ 23.94 incl. VAT
  • Usually arrives within 14 working days