MECALINE 860218 CONICAL ANTIVIBRATION MOUNT 50X64 M8
Progressive stops
See technical informationSee documentsReferences
Mecaline:860218
Rubix:218A1556
EAN:3660338151811



Documents
Product details : MECALINE 860218 CONICAL ANTIVIBRATION MOUNT 50X64 M8
Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options
Strengths
Conical shape for progressive absorbtion, with 1 stud. Working temperature of -45 to +85°C
Applications
These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.
Technical specifications
Attributes
| Model | 1 threaded rod |
|---|---|
| Material | rubber |
| Height | 64 mm |
| Outer diameter | 50 mm |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days
