References
SKF:Z 307
Rubix:212A7071
Manufacturer :30447
EAN:7316570465396

Documents
Product details : SKF SEALING WASHER Z 307
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x80x35 mm |
|---|---|
| Logistic Weight | 103 g |
| Type | sealing washer |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 6 mm |
| Series | z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 256.25 excl. VAT
/ 25 pieces
£ 307.50 incl. VAT
- Delivery usually within ( 3 ) days
