PROTEUS E100TN EURO RANGE 100A TP&N SWITCH DISCONNECTOR (H)383 MM X (W
Euro Switchgear Range
See technical informationSee documentsReferences
Proteus Switchgear:E100TN
Rubix:234A8461
Documents
Product details : PROTEUS E100TN EURO RANGE 100A TP&N SWITCH DISCONNECTOR (H)383 MM X (W
Euro Range 100A Tp&N Switch Disconnector (H)383 mm x (W)235 mm x (D)125 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
£ 330.58 excl. VAT
/ Each
£ 396.70 incl. VAT
- Delivery usually within ( 3 ) days

