PROTEUS BX12S125/CD 12 WAY 125A T/POLE ISOLATOR INCOMER BX B (H)600 MM
BX Boards
See technical informationSee documentsReferences
Proteus Switchgear:BX12S125/CD
Rubix:234A8417
Documents
Product details : PROTEUS BX12S125/CD 12 WAY 125A T/POLE ISOLATOR INCOMER BX B (H)600 MM
12 Way 125A T/Pole Isolator Incomer Bx B (H)600 mm x (W)410 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 125 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

