PROTEUS AYXLMKB8KB8UA METALCLAD 8&8 DUAL 80A 30MA TYPE A RCD (H)256 MM
Proteus Metalclad
See technical informationSee documentsReferences
Proteus Switchgear:AYXLMKB8KB8UA
Rubix:234A8342
Documents
Product details : PROTEUS AYXLMKB8KB8UA METALCLAD 8&8 DUAL 80A 30MA TYPE A RCD (H)256 MM
Metalclad 8&8 Dual 80A 30mA Type A RCD (H)256 mm x (W)489 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

