SCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (
Acti9
See technical informationSee documentsReferences
Schneider Electric:A9D56840
Rubix:234A5830
Documents
Product details : SCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (
Ic60H Pon Rcbo 1PN 40A B 30MA 10000A A T (H)110 mm x (W)18 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 149.02 excl. VAT
/ Each
£ 178.82 incl. VAT
- Delivery usually within ( 2 ) days
