References
Festo:SIEF-M18B-NS-S-L
Rubix:391A6114
Manufacturer :553547
EAN:4052568096038

Documents
Product details : FESTO 553547 PROXIMITY SENSOR
Proximity Sensor SIEF-M18B-NS-S-L With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Proximity sensor SIEF-M18B-NS-S-L 553547
Technical specifications
Attributes
| Logistic Weight | 48,22 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, chrome-plated |
Show UNSPSC/ECL@SS
£ 79.53 excl. VAT
/ Each
£ 95.44 incl. VAT
- Delivery usually within ( 11 ) days