SIEH Inductive sensor
Type | sieh |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Logistics dimensions (L x W x H) | 100x23x50 mm |
---|---|
Logistic Weight | 8,6 g |
Type | sieh |
Min. tension | 10 V |
Max. tension | 30 V |
Material | high-alloy stainless steel, tpe-u, pvc |
Delivery usually within ( 11 ) days