References
Festo:SIEF-M30B-PS-K-L
Rubix:391A6118
Manufacturer :553550
EAN:4052568197490

Documents
Product details : FESTO 553550 PROXIMITY SENSOR
Proximity Sensor SIEF-M30B-PS-K-L With cable, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Proximity sensor SIEF-M30B-PS-K-L 553550
Technical specifications
Attributes
| Logistic Weight | 199,8 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, tpe-o, chrome-plated, tpe-u |
Show UNSPSC/ECL@SS
£ 86.89 excl. VAT
/ Each
£ 104.27 incl. VAT
- Delivery usually within ( 11 ) days