Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 150376 PROXIMITY SWITCH SIEN-6,5B-NS-K-L
FESTO 150376 PROXIMITY SWITCH SIEN-6,5B-NS-K-L
Proximity switch SIEN
References
festo:
SIEN-6,5B-NS-K-L
rubix:
132A7262
manufacturer :
150376
ean:
4052568068868
Technical specifications
Type
SIEN
Min. tension
10
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 150376 PROXIMITY SWITCH SIEN-6,5B-NS-K-L
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
With standard switching distance
For DC voltage
Round design
Metric thread
Flush or non-flush mounting
LED switching status indication
Design with metal or polyamide housing
Technical specifications
Attributes
Logistic Weight
45,83
g
Type
SIEN
Min. tension
10
V
Max. tension
30
V
Material
PA, high-alloy stainless steel, TPE-U
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.30
excl. VAT
/
Each
£
81.96
incl. VAT
Delivery usually within (
11
) days
Select variants (99)
Add to cart
Check our products from related categories
SCHNEIDER DDPI M12 SN4MM NO P XS612B1PAL2
MECALINE 879633 REED SWITCH FOR ISO 6432
CAMOZZI CSH.223.2 CSH-223-2 PNP 2 WIRE REED SWITCH 30VAC/DC 2MTR LEAD
FESTO 551388 PROXIMITY SWITCH SIES-8M-PS-24V-K-2,5-M8D
SCHNEIDER SENSOR XS608B1PAL2
SMC D-A80L AUTO SWITCH
FESTO 150847 PROXIMITY SWITCH SMEO-1-S-24-B
FESTO 574340 PROXIMITY SWITCH SMT-8M-A-PO-24V-E-7,5-OE
AVENTICS 0830100438 MAGNETIC FIELD SENSOR SERIES SN3
P494A0021100A00 REED SWITCH
FESTO 160251 PROXIMITY SWITCH SME-8-O-K-LED-24
FESTO 538321 PROXIMITY SWITCH SIEF-M30NB-NS-S-L
ASCONUMAT REED SWITCH P494A0021400A00
FESTO 150366 PROXIMITY SWITCH SIEN-4B-PO-K-L
SMC ZSE60F-A2-62L DIGITAL PRESSURE SWITCH