Proximity switch SME-8
Type | Proximity Sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Type | Proximity Sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Material | PA, High-Alloy Stainless Steel, Nickel-Plated Brass, TPE-U (PUR) (Housing);TPE-U (PUR) (Cable Sheath) |
Connection | Cable with Plug |
Cable length | 0.3 m |
Min. temperature | -40 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days