Proximity sensors SICK
Type | Cylindrical thread design, PNP |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
• High machine availability thanks to rugged design
• Highly cost-efficient thanks to low purchase costs
• Wide selection available thanks to extensive standard portfolio
• High positioning accuracy thanks to precise switching behaviour
Type | Cylindrical thread design, PNP |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Material | Brass, nickel-plated (housing), plastic/PA 66 (Sensing face) |
Connection | Male connector M12, 4-pin |
Min. temperature | -25 °C |
Max. temperature | 75 °C |
In stock: Next day delivery