FESTO 151683 PROXIMITY SWITCH SMTO-1-PS-K-LED-24-C
Proximity switch SMTO-1
See technical informationSee documentsReferences
Festo:SMTO-1-PS-K-LED-24-C
Rubix:119A9078
Manufacturer :151683
EAN:4052568117030

Documents
Product details : FESTO 151683 PROXIMITY SWITCH SMTO-1-PS-K-LED-24-C
Electronic proximity switch for tie rod cylinders
Strengths
- Measuring principle: magneto-resistive
- LED switching status indication
- Cable length 2.5 m
Technical specifications
Attributes
| Logistic Weight | 87,37 g |
|---|---|
| Type | smto |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pet, zinc die-cast, pvc |
Show UNSPSC/ECL@SS
£ 143.37 excl. VAT
/ Each
£ 172.04 incl. VAT
- In stock: Next day delivery