KLINGSPOR 2476 PS22K SELF-FASTENING PAPER DISC 180 MM P40 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:2476
Rubix:416A2246
EAN:4014855019663

Product details : KLINGSPOR 2476 PS22K SELF-FASTENING PAPER DISC 180 MM P40 NO HOLE PK50
PS 22 K disc self-fastening, 180 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 60.83 excl. VAT
/ Each
£ 73.00 incl. VAT
- Usually arrives within 14 working days