KLINGSPOR 316499 FS966 CERAMIC FIBRE DISC 180X22MM P40 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:316499
Rubix:80211082
EAN:4014855191819

Product details : KLINGSPOR 316499 FS966 CERAMIC FIBRE DISC 180X22MM P40 PK25
FS 966 fibre disc multibond ceramic, 180 x 22 mm grit 40 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised abrasive fibre backing (resin and abrasive grain coated fibre disc) |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 75.42 excl. VAT
/ Each
£ 90.50 incl. VAT
- Usually arrives within 14 working days