Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 25472 115 X 22 FIBRE DISCS CS561 P80
KLINGSPOR 25472 115 X 22 FIBRE DISCS CS561 P80
Fibre Disk CS 561
References
klingspor:
25472
rubix:
80376587
ean:
4014855030354
Technical specifications
Diameter
115
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR 25472 115 X 22 FIBRE DISCS CS561 P80
Synthetic resin binder. Grain corundum. Tight powder.
Strengths
For universal use.
Applications
Steel, non-ferrous metals.
Technical specifications
Attributes
Diameter
115
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.61
excl. VAT
/
Each
£
0.73
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
3M 51885 SCOTCH-BRITE CLEAN STRIP PRO DISC XO-DC 150MMX13MM S XCRS PUR
3M 7100331410 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 60+ 51MM PK50
3M 7100332357 CUBITRON3 ROLOC FIBRE DISC 1182C 80+ TR PURPLE 75MM PK50
3M 61749 FIBRE DISC 581C 115MMX22MM P50
NORTON 66623378984 RAPID PREP BLENDING DISC 115X22MM COARSE PACK 25
HERMES 6214822 P180 70MMX125MM PLAIN HOOK AND LOOP BACKPAD PK50
ROEBUCK 886411 ZIRCONIUM FIBRE DISC 125 MM 120G
NORTON 66254477884 DSC DP 150X18 A975 NOR P220 VL1 14H EU
3M 7100358871 SURFACE CONDITIONING DISC XXCRS 60+ 152MM X NH PK50
3M 22404 ROLOC DISC TR 361F 3IN P80 PK50
DEWALT 125MM DIA SANDING DISC 80G PACK OF 10 DT3103-QZ
PFERD 42750318 ABRASIVE DISCS CD 25 A 180
3M 7100359487 SURFACE CONDITIONING ROLOC DISC MED 150+ 51MM PK25
3M 39895 XTRACT CUBITRON II NET DISC 710W 75MM NO HOLE 180+ PK50
3M 61747 FIBRE DISC 581C 115MMX22MM P24